Motion
56173 MICROFINISHING FILM TYPE E UNBACK ROLL 468L 17.5"X150' X 3"100MIC ASO

3M
56173 MICROFINISHING FILM TYPE E UNBACK ROLL 468L 17.5"X150' X 3"100MIC ASO

3M™ Microfinishing Film Roll 468L, 100 Mic 3MIL, TE, 17-1/2 in x 150 ft x 3 in (444.5mmx45.75m), SP, ASO, UNBK, 1 per case
MI ITEM #03168242
MFR #56173 MICROFINISHING FILM TYPE E UNBACK ROLL 468L 17.5"X150' X 3"100MIC ASO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56173 MICROFINISHING FILM TYPE E UNBACK ROLL 468L 17.5"X150' X 3"100MIC ASO

3M™ Microfinishing Film Roll 468L, 100 Mic 3MIL, TE, 17-1/2 in x 150 ft x 3 in (444.5mmx45.75m), SP, ASO, UNBK, 1 per case
MI ITEM #03168242
MFR #56173 MICROFINISHING FILM TYPE E UNBACK ROLL 468L 17.5"X150' X 3"100MIC ASO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56173 MICROFINISHING FILM TYPE E UNBACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded silicon carbide abrasive offers a superior, uniform finish on many substrates
  • Durable polyester film backing
  • Pressure sensitive adhesive backing allows quick attachment and clean removal
  • Open coat construction provides aggressive cut and reduces loading

Specifications

  • Abrasive Material
    Silicon Carbide
  • Roll Width
    17-1/2 in
  • Roll Length
    150 ft
  • Backing Material
    Film
  • Color
    Black
  • Manufacturer Stock Number
    60020005611
  • Manufacturer Upc Number
    00051111561737
  • UPC_NO
    00051111561737
  • Overall Length
    150 ft
  • Overall Width
    17.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought