Motion
56175 MICROFINISHING FILM TYPE E UNBACK ROLL 468L 17.75"X150'X 3"100MIC ASO

3M
56175 MICROFINISHING FILM TYPE E UNBACK ROLL 468L 17.75"X150'X 3"100MIC ASO

3M™ Microfinishing Film Roll 468L, 100 Mic 3MIL, TE, 17-3/4 in x 150 ft x 3 in (450.85mmx45.75m), SP, ASO, UNBK, 1 per case
MI ITEM #03168244
MFR #56175 MICROFINISHING FILM TYPE E UNBACK ROLL 468L 17.75"X150'X 3"100MIC ASO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56175 MICROFINISHING FILM TYPE E UNBACK ROLL 468L 17.75"X150'X 3"100MIC ASO

3M™ Microfinishing Film Roll 468L, 100 Mic 3MIL, TE, 17-3/4 in x 150 ft x 3 in (450.85mmx45.75m), SP, ASO, UNBK, 1 per case
MI ITEM #03168244
MFR #56175 MICROFINISHING FILM TYPE E UNBACK ROLL 468L 17.75"X150'X 3"100MIC ASO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56175 MICROFINISHING FILM TYPE E UNBACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded silicon carbide abrasive offers a superior, uniform finish on many substrates
  • Durable polyester film backing
  • Pressure sensitive adhesive backing allows quick attachment and clean removal
  • Open coat construction provides aggressive cut and reduces loading

Specifications

  • Abrasive Material
    Silicon Carbide
  • Roll Width
    17-3/4 in
  • Roll Length
    150 ft
  • Backing Material
    Film
  • Color
    Black
  • Manufacturer Stock Number
    60020005637
  • Manufacturer Upc Number
    00051111561751
  • UPC_NO
    00051111561751
  • Overall Length
    150 ft
  • Overall Width
    17.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text