Motion
7010360194

3M
7010360194

3M™ Microfinishing Film Roll 468L, 80 Mic 3MIL, Type E, 18 in x 150 ft x 3 in (457.2mmx45.75m), SP, ASO, UNBK, 1 per case
MI ITEM #03168245
MFR #7010360194
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360194

3M™ Microfinishing Film Roll 468L, 80 Mic 3MIL, Type E, 18 in x 150 ft x 3 in (457.2mmx45.75m), SP, ASO, UNBK, 1 per case
MI ITEM #03168245
MFR #7010360194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    150 ft
  • Overall Width
    18.0000 in
  • Roll Length
    150 ft
  • Roll Width
    18 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Film
  • Color
    Black
  • Manufacturer Stock Number
    60020005645
  • Manufacturer Upc Number
    00051111561768
  • UPC_NO
    00051111561768

Overview

Mfr description
56176 MICROFINISHING FILM TYPE E UNBACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded silicon carbide abrasive offers a superior, uniform finish on many substrates
  • Durable polyester film backing
  • Pressure sensitive adhesive backing allows quick attachment and clean removal
  • Open coat construction provides aggressive cut and reduces loading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought