Motion
56177 MICROFINISHING FILM TYPE E UNBACK ROLL 468L 18"X150' X 3"100MIC ASO

3M
56177 MICROFINISHING FILM TYPE E UNBACK ROLL 468L 18"X150' X 3"100MIC ASO

3M™ Microfinishing Film Roll 468L, 100 Mic 3MIL, Type E, 18 in x 150 ft x 3 in (457.2mmx45.75m), SP, ASO, UNBK, 1 per case
MI ITEM #03168246
MFR #56177 MICROFINISHING FILM TYPE E UNBACK ROLL 468L 18"X150' X 3"100MIC ASO
List Price$1,774.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56177 MICROFINISHING FILM TYPE E UNBACK ROLL 468L 18"X150' X 3"100MIC ASO

3M™ Microfinishing Film Roll 468L, 100 Mic 3MIL, Type E, 18 in x 150 ft x 3 in (457.2mmx45.75m), SP, ASO, UNBK, 1 per case
MI ITEM #03168246
MFR #56177 MICROFINISHING FILM TYPE E UNBACK ROLL 468L 18"X150' X 3"100MIC ASO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,774.96/each for your price

Overview

Mfr description
56177 MICROFINISHING FILM TYPE E UNBACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded silicon carbide abrasive offers a superior, uniform finish on many substrates
  • Durable polyester film backing
  • Pressure sensitive adhesive backing allows quick attachment and clean removal
  • Open coat construction provides aggressive cut and reduces loading

Specifications

  • Abrasive Material
    Silicon Carbide
  • Roll Width
    18 in
  • Roll Length
    150 ft
  • Backing Material
    Film
  • Color
    Black
  • Manufacturer Stock Number
    60020005652
  • Manufacturer Upc Number
    00051111561775
  • UPC_NO
    00051111561775
  • Overall Length
    150 ft
  • Overall Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text