Motion
56180 MICROFINISHING FILM TYPE E UNBACK SHEET 468L 17.75"X52"80MIC

3M
56180 MICROFINISHING FILM TYPE E UNBACK SHEET 468L 17.75"X52"80MIC

3M™ Microfinishing Film Sheet 468L, 17.75 in x 52 in 80 Micron, Type E, Unbacksized, 20 per case
MI ITEM #03168249
MFR #56180 MICROFINISHING FILM TYPE E UNBACK SHEET 468L 17.75"X52"80MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56180 MICROFINISHING FILM TYPE E UNBACK SHEET 468L 17.75"X52"80MIC

3M™ Microfinishing Film Sheet 468L, 17.75 in x 52 in 80 Micron, Type E, Unbacksized, 20 per case
MI ITEM #03168249
MFR #56180 MICROFINISHING FILM TYPE E UNBACK SHEET 468L 17.75"X52"80MIC

Mfr description
56180 MICROFINISHING FILM TYPE E UNBACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded silicon carbide abrasive offers a fast cut and a superior, uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    3 mil
  • Overall Length
    52 in
  • Overall Width
    17.75 in
  • Sheet Length
    52 in
  • Sheet Width
    17-3/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Grit Number
    80
  • Manufacturer Stock Number
    60020005686
  • Manufacturer Upc Number
    00051111561805
  • Number of Sheets
    20
  • UPC_NO
    00051111561805

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)