Motion
56183 MICROFINISHING FILM TYPE E UNBACK SHEET 468L 17.75"X43.5"100MIC

3M
56183 MICROFINISHING FILM TYPE E UNBACK SHEET 468L 17.75"X43.5"100MIC

3M™ Microfinishing Film Sheet 468L, 17.75 in x 43.5 in 100 Micron, Type E, Unbacksized, 30 per case
MI ITEM #03168252
MFR #56183 MICROFINISHING FILM TYPE E UNBACK SHEET 468L 17.75"X43.5"100MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56183 MICROFINISHING FILM TYPE E UNBACK SHEET 468L 17.75"X43.5"100MIC

3M™ Microfinishing Film Sheet 468L, 17.75 in x 43.5 in 100 Micron, Type E, Unbacksized, 30 per case
MI ITEM #03168252
MFR #56183 MICROFINISHING FILM TYPE E UNBACK SHEET 468L 17.75"X43.5"100MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56183 MICROFINISHING FILM TYPE E UNBACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded silicon carbide abrasive offers a fast cut and a superior, uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
  • Open coat construction provides aggressive cut and reduced loading

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    100
  • Sheet Length
    43-1/2 in
  • Sheet Width
    17-3/4 in
  • Backing Material
    Film
  • Backing Weight
    3 mil
  • Number of Sheets
    30
  • Manufacturer Stock Number
    60020005710
  • Manufacturer Upc Number
    00051111561836
  • UPC_NO
    00051111561836
  • Overall Length
    43.5 in
  • Overall Width
    17.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text