Motion
56285

3M
56285

Trizact™ Sanding Disc Roll - A7 Grit, Silicon Carbide Abrasive Material, 1.3750 in Disc Diameter
MI ITEM #03168265
MFR #56285
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56285

Trizact™ Sanding Disc Roll - A7 Grit, Silicon Carbide Abrasive Material, 1.3750 in Disc Diameter
MI ITEM #03168265
MFR #56285

Mfr description
56285 TRIZACT FINESSE-IT FILM DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Ideal for the 3M two-step paint defect repair process for automotive finishes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    3 mil
  • Disc Diameter  
    1-3/8 in
  • Overall Diameter
    1.375 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Film
  • Color
    Purple
  • Grit Number
    A7
  • Manufacturer Stock Number
    60020006742
  • Manufacturer Upc Number
    00051111562857
  • Number Of Discs
    500
  • Series
    Finesse-it™
  • UPC_NO
    00051111562857

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)