Motion
56286 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 2"XNH A7

3M
56286 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 2"XNH A7

3M™ Trizact™ Finesse-it™ Film Disc Roll 466LA, A7, 2 in x NH, Die 200P, 500 discs per roll, 4 per case
MI ITEM #03168266
MFR #56286 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 2"XNH A7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56286 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 2"XNH A7

3M™ Trizact™ Finesse-it™ Film Disc Roll 466LA, A7, 2 in x NH, Die 200P, 500 discs per roll, 4 per case
MI ITEM #03168266
MFR #56286 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 2"XNH A7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56286 TRIZACT FINESSE-IT FILM DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Ideal for the 3M two-step paint defect repair process for automotive finishes
  • Well suited for use on mini random orbital sanders to produce a polish-ready finish
  • Silicon carbide mineral in three very fine micron grades

Specifications

  • Grit Number
    A7
  • Abrasive Material
    Silicon Carbide
  • Disc Diameter
  • Number Of Discs
    500
  • Backing Weight
    3 mil
  • Backing Material
    Film
  • Manufacturer Stock Number
    60020006759
  • Manufacturer Upc Number
    00051111562864
  • UPC_NO
    00051111562864
  • Overall Diameter
    2 in
  • Color
    Purple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought