Motion
56287 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 3"XNH X 250"A7

3M
56287 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 3"XNH X 250"A7

3M™ Trizact™ Finesse-it™ Film Disc Roll 466LA, A7, 3 in x NH, Die 300V, 250 discs per roll, 4 per case
MI ITEM #03168267
MFR #56287 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 3"XNH X 250"A7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56287 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 3"XNH X 250"A7

3M™ Trizact™ Finesse-it™ Film Disc Roll 466LA, A7, 3 in x NH, Die 300V, 250 discs per roll, 4 per case
MI ITEM #03168267
MFR #56287 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 3"XNH X 250"A7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56287 TRIZACT FINESSE-IT FILM DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Ideal for the 3M two-step paint defect repair process for automotive finishes
  • Well suited for use on mini random orbital sanders to produce a polish-ready finish
  • Silicon carbide mineral in three very fine micron grades

Specifications

  • Grit Number
    A7
  • Abrasive Material
    Silicon Carbide
  • Disc Diameter
  • Number Of Discs
    500
  • Backing Weight
    3 mil
  • Backing Material
    Film
  • Manufacturer Stock Number
    60020006767
  • Manufacturer Upc Number
    00051111562871
  • UPC_NO
    00051111562871
  • Overall Diameter
    3 in
  • Color
    Purple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought