Motion
56493 HOOKIT DISC HAND PAD 5"X1/4"

3M
56493 HOOKIT DISC HAND PAD 5"X1/4"

3M™ Hookit™ Disc Hand Pad 88132, 5 in x 1/4 in, 20 per case
MI ITEM #03168282
MFR #56493 HOOKIT DISC HAND PAD 5"X1/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56493 HOOKIT DISC HAND PAD 5"X1/4"

3M™ Hookit™ Disc Hand Pad 88132, 5 in x 1/4 in, 20 per case
MI ITEM #03168282
MFR #56493 HOOKIT DISC HAND PAD 5"X1/4"

Mfr description
56493 HOOKIT DISC HAND PAD 5"X1/4"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Two "grip" styles make sanding by hand more comfortable
  • Hand band allows some tactile sense of work surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    0.4 in
  • Overall Thickness
    0.25 in
  • Overall Width
    4 in

Details

  • Manufacturer Stock Number
    60980106359
  • Manufacturer Upc Number
    00051111564936
  • Pad Holder Color
    Black
  • Product Types
    Holder
  • UPC_NO
    00051111564936

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)