Motion
60799 FINESSE-IT BUFFING PAD 3"WHITE FOAM

3M
60799 FINESSE-IT BUFFING PAD 3"WHITE FOAM

3M™ Finesse-it™ Buffing Pad 01963, 3 in White Foam, 10 per inner 50 per case
Mi Item #03168369
MFR #60799 FINESSE-IT BUFFING PAD 3"WHITE FOAM
Price$11.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60799 FINESSE-IT BUFFING PAD 3"WHITE FOAM

3M™ Finesse-it™ Buffing Pad 01963, 3 in White Foam, 10 per inner 50 per case
Mi Item #03168369
MFR #60799 FINESSE-IT BUFFING PAD 3"WHITE FOAM

Mfr description
60799 FINESSE-IT BUFFING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides soft, smooth surface for applying 3M™ Finesse-it™ polishes
  • Waffle face provides sufficient contact surface without excess heat build up
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.45/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Color
    White
  • Manufacturer Stock Number
    60980106730
  • Manufacturer Upc Number
    00051111607992
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Pad Material
    Foam
  • UPC_NO
    00051111607992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)