Motion
60856 MICROFINISHING FILM ROLL 372L 7-7/8"X165' X 3"20MIC ASO

3M
60856 MICROFINISHING FILM ROLL 372L 7-7/8"X165' X 3"20MIC ASO

3M™ Microfinishing Film Roll 372L, 20 Mic 5MIL, 7-7/8 in x 165 ft x 3 in (200.02mmx50.25m), Plastic Core, ASO, 1 per case
MI ITEM #03168378
MFR #60856 MICROFINISHING FILM ROLL 372L 7-7/8"X165' X 3"20MIC ASO
Price$1,004.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60856 MICROFINISHING FILM ROLL 372L 7-7/8"X165' X 3"20MIC ASO

3M™ Microfinishing Film Roll 372L, 20 Mic 5MIL, 7-7/8 in x 165 ft x 3 in (200.02mmx50.25m), Plastic Core, ASO, 1 per case
MI ITEM #03168378
MFR #60856 MICROFINISHING FILM ROLL 372L 7-7/8"X165' X 3"20MIC ASO

Mfr description
60856 MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,004.62/each

Specifications

Dimensions

  • Overall Length
    165 ft
  • Overall Width
    7.87 in
  • Roll Length
    165 ft
  • Roll Width
    7.87 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Red
  • Manufacturer Stock Number
    60010025256
  • Manufacturer Upc Number
    50051111608567
  • UPC_NO
    50051111608567

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)