Motion
61009 GLASS POLISHING COMPOUND

3M
61009 GLASS POLISHING COMPOUND

3M™ Glass Polishing Compound, 60150, 1 per inner 6 per shipper
Mi Item #03168392
MFR #61009 GLASS POLISHING COMPOUND
Price$141.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61009 GLASS POLISHING COMPOUND

3M™ Glass Polishing Compound, 60150, 1 per inner 6 per shipper
Mi Item #03168392
MFR #61009 GLASS POLISHING COMPOUND

Mfr description
61009 GLASS POLISHING COMPOUND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bottled liquid compound used for defect repair and scratch removal
  • Polish assorted glass surfaces and parts in one easy step
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.24/each

Specifications

Dimensions

  • Container Size
    1 L
  • Overall Height
    9.63 in
  • Overall Length
    3.25 in
  • Overall Width
    3.25 in

Details

  • Color
    White
  • Manufacturer Stock Number
    60090005962
  • Manufacturer Upc Number
    00051111610091
  • Product Types
    Polish
  • UPC_NO
    00051111610091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)