Motion
61027 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 4-21/64"XNH 30 MIC

3M
61027 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 4-21/64"XNH 30 MIC

Hookit™ Coated Sanding Disc - 4.32 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 30 µm Grit, Green Color
MI ITEM #03168407
MFR #61027 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 4-21/64"XNH 30 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61027 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 4-21/64"XNH 30 MIC

Hookit™ Coated Sanding Disc - 4.32 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 30 µm Grit, Green Color
MI ITEM #03168407
MFR #61027 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 4-21/64"XNH 30 MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61027 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Durable polyester film backing enables close-tolerances and consistent finish
  • Hookit™ hook and loop backing allows quick attachment and removal for multi-step finishing processes
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Available in both open coat and dust control

Specifications

  • Disc Diameter
  • Grit Number
    30 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Green
  • Overall Diameter
    4.3281 in
  • Manufacturer Stock Number
    60650039765
  • Manufacturer Upc Number
    00051111610275
  • UPC_NO
    00051111610275
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text