Motion
61029 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 6"XNH 180 MIC

3M
61029 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 6"XNH 180 MIC

3M™ Hookit™ Microfinishing Film Disc 366L, 180 Mic 3MIL, Type D, 6 in x NH, Die 600Z, 50 per inner, 500 per case
Mi Item #03168409
MFR #61029 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 6"XNH 180 MIC
Price$3.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61029 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 6"XNH 180 MIC

3M™ Hookit™ Microfinishing Film Disc 366L, 180 Mic 3MIL, Type D, 6 in x NH, Die 600Z, 50 per inner, 500 per case
Mi Item #03168409
MFR #61029 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 6"XNH 180 MIC

Mfr description
61029 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Durable polyester film backing enables close-tolerances and consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.87/each

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Red
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440125494
  • Manufacturer Upc Number
    00051111610299
  • Mounting Type
    Hookit™
  • UPC_NO
    00051111610299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)