Motion
61050 MICROFINISHING FILM ROLL 362L 3"X164' X 3"30MIC ASO KEYED CORE

3M
61050 MICROFINISHING FILM ROLL 362L 3"X164' X 3"30MIC ASO KEYED CORE

3M™ Microfinishing Film Roll 362L, 30 Mic 3MIL, 3 in x 164 ft x 3 in (76.2mmx50m), Keyed Core, ASO, 4 per case
MI ITEM #03168415
MFR #61050 MICROFINISHING FILM ROLL 362L 3"X164' X 3"30MIC ASO KEYED CORE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61050 MICROFINISHING FILM ROLL 362L 3"X164' X 3"30MIC ASO KEYED CORE

3M™ Microfinishing Film Roll 362L, 30 Mic 3MIL, 3 in x 164 ft x 3 in (76.2mmx50m), Keyed Core, ASO, 4 per case
MI ITEM #03168415
MFR #61050 MICROFINISHING FILM ROLL 362L 3"X164' X 3"30MIC ASO KEYED CORE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61050 MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-strength 3 mil polyester film backing can be run with coolant
  • Micron-graded aluminum oxide mineral achieves a fast cut-rate and provides a uniform, consistent finish
  • Type S (smooth) backsize provides an anti-slip friction coating for microfinishing camshafts and crankshafts
  • Ideal for automotive powertrain applications, roll superfinishing and precision manufacturing
  • Available in 9-100 micron grades to help operators achieve goal tolerances
  • Long length rolls

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Roll Width
    3 in
  • Roll Length
    164 ft
  • Backing Material
    Film
  • Color
    Green
  • Manufacturer Stock Number
    60510027463
  • Manufacturer Upc Number
    00051111610503
  • UPC_NO
    00051111610503
  • Overall Length
    164 ft
  • Overall Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought