Motion
7000044888

3M
7000044888

3M™ Microfinishing Film Roll 372L, 30 Mic 5MIL, 7-7/8 in x 328 ft x 3 in (200.02mmx100m), Keyed Core, ASI, 1 per case
Mi Item #03168437
MFR #7000044888
Price$1,997.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044888

3M™ Microfinishing Film Roll 372L, 30 Mic 5MIL, 7-7/8 in x 328 ft x 3 in (200.02mmx100m), Keyed Core, ASI, 1 per case
Mi Item #03168437
MFR #7000044888

Mfr description
61102 MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,997.03/each

Specifications

Dimensions

  • Overall Length
    328 ft
  • Overall Width
    7.1200 in
  • Roll Length
    328 ft
  • Roll Width
    7.12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Green
  • Manufacturer Stock Number
    60200006165
  • Manufacturer Upc Number
    00051111611029
  • UPC_NO
    00051111611029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)