Motion
61132

3M
61132

Stikit™ Paper Disc - P600 Grit, Aluminum Oxide Abrasive Material, 127 mm Disc Diameter
MI ITEM #03168444
MFR #61132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61132

Stikit™ Paper Disc - P600 Grit, Aluminum Oxide Abrasive Material, 127 mm Disc Diameter
MI ITEM #03168444
MFR #61132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61132 STIKIT GOLD DISC ROLL 216U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for finishing applications
  • Open coat construction minimizes dust on the abrasive and workpiece for increased productivity
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains

Specifications

  • Grit Number
    P600
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    175
  • Backing Weight
    A
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60200006470
  • Manufacturer Upc Number
    00051111611326
  • UPC_NO
    00051111611326
  • Overall Diameter
    5 in
  • Color
    Yellow
  • Series
    Stikit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought