Motion
7100204462

3M
7100204462

Uncut Sanding Roll - 120 Grit, Silicon Carbide, 3 in Wide , 25 yd Long
Mi Item #03168453
MFR #7100204462
Price$5,308.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100204462

Uncut Sanding Roll - 120 Grit, Silicon Carbide, 3 in Wide , 25 yd Long
Mi Item #03168453
MFR #7100204462

Mfr description
61164 CLOTH ROLL 483W 3"X25YD 120
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral cuts sharp, fast
  • Open screen backing offers extreme resistance to loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,308.88/each

Specifications

Dimensions

  • Overall Length
    25 yd
  • Overall Width
    3 in
  • Roll Length
    25 yd
  • Roll Width
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Silicon Carbide
  • Backing Material
    Cloth
  • Grade
    120
  • Grit Number
    120
  • Manufacturer Stock Number
    60440097636
  • Manufacturer Upc Number
    00051111611647
  • Number Of Pieces
    6
  • UPC_NO
    00051111611647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)