Motion
61521 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 20MIC

3M
61521 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 20MIC

Sanding Disc Roll - 20, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #03168461
MFR #61521 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 20MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61521 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 20MIC

Sanding Disc Roll - 20, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #03168461
MFR #61521 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 20MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61521 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
  • Open coat construction provides aggressive cut and reduced loading
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Adhesive backing for easy attachment

Specifications

  • Grit Number
    20
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    125
  • Backing Material
    Film
  • Manufacturer Stock Number
    60020007229
  • Manufacturer Upc Number
    00051111615218
  • UPC_NO
    00051111615218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text