Motion
61527 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 80MIC

3M
61527 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 80MIC

3M™ Microfinishing PSA Film Disc 366L, 80 Mic 3MIL, Type D, 5 in x NH, Die 500X, 50 per inner, 500 per case
Mi Item #03168467
MFR #61527 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 80MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61527 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 80MIC

3M™ Microfinishing PSA Film Disc 366L, 80 Mic 3MIL, Type D, 5 in x NH, Die 500X, 50 per inner, 500 per case
Mi Item #03168467
MFR #61527 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 80MIC

Mfr description
61527 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Red
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    60440107336
  • Manufacturer Upc Number
    00051111615270
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051111615270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)