Motion
61532 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 5"XNH 20 MIC

3M
61532 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 5"XNH 20 MIC

Hookit™ Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 20 µm Grit, Red Color
MI ITEM #03168472
MFR #61532 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 5"XNH 20 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61532 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 5"XNH 20 MIC

Hookit™ Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 20 µm Grit, Red Color
MI ITEM #03168472
MFR #61532 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 5"XNH 20 MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61532 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Durable polyester film backing enables close-tolerances and consistent finish
  • Hookit™ hook and loop backing allows quick attachment and removal for multi-step finishing processes
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Available in both open coat and dust control

Specifications

  • Disc Diameter
  • Grit Number
    20 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Red
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    60020007336
  • Manufacturer Upc Number
    00051111615324
  • UPC_NO
    00051111615324
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text