Motion
61637 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 1-3/8"XNH A5 SCALLOPED

3M
61637 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 1-3/8"XNH A5 SCALLOPED

3M™ Trizact™ Finesse-it™ Film Disc Roll 466LA, A5 3MIL, 1-3/8 in x NH, Scallop, Die 143S, 500 discs per roll, 4 per case
Mi Item #03168479
MFR #61637 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 1-3/8"XNH A5 SCALLOPED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61637 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 1-3/8"XNH A5 SCALLOPED

3M™ Trizact™ Finesse-it™ Film Disc Roll 466LA, A5 3MIL, 1-3/8 in x NH, Scallop, Die 143S, 500 discs per roll, 4 per case
Mi Item #03168479
MFR #61637 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 1-3/8"XNH A5 SCALLOPED

Mfr description
61637 TRIZACT FINESSE-IT FILM DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Ideal for the 3M two-step paint defect repair process for automotive finishes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    1-3/8 in
  • Overall Diameter
    1.375 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Gray
  • Disc Color
    Gray
  • Grit Number
    A5
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    60020008599
  • Manufacturer Upc Number
    00051111616376
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051111616376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)