Motion
66825 CLOTH BELT 211K 2"X48"500 J-WEIGHT FULLFLEX

3M
66825 CLOTH BELT 211K 2"X48"500 J-WEIGHT FULLFLEX

3M™ Cloth Belt 211K, 500 J-weight, 2 in x 48 in, Film-lok, Full-flex, 50 per case
MI ITEM #03168577
MFR #66825 CLOTH BELT 211K 2"X48"500 J-WEIGHT FULLFLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66825 CLOTH BELT 211K 2"X48"500 J-WEIGHT FULLFLEX

3M™ Cloth Belt 211K, 500 J-weight, 2 in x 48 in, Film-lok, Full-flex, 50 per case
MI ITEM #03168577
MFR #66825 CLOTH BELT 211K 2"X48"500 J-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66825 CLOTH BELT 211K
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on metal surfaces
  • Flexible cloth backing makes a good general purpose belt for dry sanding
  • Closed coat construction provides a consistent, fine finish
  • Glue bond yields uniform, fine finishes in dry applications
  • Available in grades from 80 to 500

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    500
  • Belt Length
    48 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Manufacturer Stock Number
    60600121226
  • Manufacturer Upc Number
    00051111668252
  • UPC_NO
    00051111668252
  • Overall Length
    48 in
  • Overall Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text