Motion
7010309080

3M
7010309080

Trizact™ Coated Sanding & Finishing Belt - A45 Grit, Aluminum Oxide Material, Cloth Backing Material, 132 in Belt Length, 2 in Belt Width
Mi Item #03168587
MFR #7010309080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309080

Trizact™ Coated Sanding & Finishing Belt - A45 Grit, Aluminum Oxide Material, Cloth Backing Material, 132 in Belt Length, 2 in Belt Width
Mi Item #03168587
MFR #7010309080

Mfr description
66836 TRIZACT CLOTH BELT 217EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microreplicated pyramids wear away to continually expose fresh mineral for a consistent cut throughout the life of the belt
  • Flexible JE-weight cotton cloth backing flows over contoured surfaces for consistent finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    JE
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Overall Length
    132 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Polishing
  • Backing Material
    Cloth
  • Color
    Beige
  • Grit Number
    A45
  • Manufacturer Stock Number
    60600121333
  • Manufacturer Upc Number
    00051111668368
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111668368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)