Motion
66842 TRIZACT CLOTH BELT 217EA 6"X168"A45 JE-WEIGHT FULLFLEX

3M
66842 TRIZACT CLOTH BELT 217EA 6"X168"A45 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 217EA, 6 in x 168 in A45 JE-weight Full-Flex, 20 per case
MI ITEM #03168592
MFR #66842 TRIZACT CLOTH BELT 217EA 6"X168"A45 JE-WEIGHT FULLFLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66842 TRIZACT CLOTH BELT 217EA 6"X168"A45 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 217EA, 6 in x 168 in A45 JE-weight Full-Flex, 20 per case
MI ITEM #03168592
MFR #66842 TRIZACT CLOTH BELT 217EA 6"X168"A45 JE-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    JE
  • Belt Length
    168 in
  • Belt Width
    6 in
  • Overall Length
    168 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Beige
  • Grit Number
    A45
  • Manufacturer Stock Number
    60600121390
  • Manufacturer Upc Number
    00051111668429
  • UPC_NO
    00051111668429

Overview

Mfr description
66842 TRIZACT CLOTH BELT 217EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microreplicated pyramids wear away to continually expose fresh mineral for a consistent cut throughout the life of the belt
  • Flexible JE-weight cotton cloth backing flows over contoured surfaces for consistent finishing
  • Consistency and long abrasive life make this belt great for use in robotic applications
  • For intermediate finishing and fine polishing prior to plating or buffing
  • Ideal for light pressure applications, allows abrasive to break down and maintain cut and produce consistent finishes
  • Produces finer finishes than conventional coated abrasives
  • Grinding aid helps prevent heat-related warping and discoloration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought