Specifications
Dimensions
- Backing WeightX
- Belt Length30 in
- Belt Width1/2 in
- Overall Length30 in
- Overall Width0.5 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- ApplicationGrinding
- Backing MaterialCloth
- ColorGray
- Grit NumberA16
- Manufacturer Stock Number60600121556
- Manufacturer Upc Number00051111668580
- Product TypesCloth Belt
- UPC_NO00051111668580
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)