Specifications
Dimensions
- Backing WeightX
- Belt Length148 in
- Belt Width3 in
- Overall Length148 in
- Overall Width3 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- ApplicationFinishing, Grinding, Polishing, Sanding
- Backing MaterialCloth
- ColorGray
- Grit NumberA16
- Manufacturer Stock Number60600121614
- Manufacturer Upc Number00051111668641
- Product TypesCloth Belt
- UPC_NO00051111668641