Motion
66905 FIBRE DISC 983C GL QUICK CHANGE 7"36

3M
66905 FIBRE DISC 983C GL QUICK CHANGE 7"36

Coated Sanding Disc - 7 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material
MI ITEM #03168640
MFR #66905 FIBRE DISC 983C GL QUICK CHANGE 7"36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66905 FIBRE DISC 983C GL QUICK CHANGE 7"36

Coated Sanding Disc - 7 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material
MI ITEM #03168640
MFR #66905 FIBRE DISC 983C GL QUICK CHANGE 7"36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66905 FIBRE DISC 983C GL QUICK CHANGE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Backing Material
    Fiber
  • Manufacturer Stock Number
    60440206922
  • Manufacturer Upc Number
    00051111669051
  • UPC_NO
    00051111669051

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought