Overview
Mfr description
66910 FIBRE DISC 983C 7"X7/8"50
- For industrial/occupational use only. Not for consumer sale or use.
- Premium Cubitron™ abrasive grain disc constructed on a fiber backing
- Arbor size: 7/8”
- Grit: 50
- Primary market: Metalworking
Specifications
- Disc Diameter
- Grit Number50
- Abrasive TypeCoated
- Abrasive MaterialCeramic
- Backing MaterialFiber
- Manufacturer Stock Number60440207045
- Manufacturer Upc Number00051111669105
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data