Motion
66993 TRIZACT CLOTH BELT 253FA 6"X132"A6 XF-WEIGHT

3M
66993 TRIZACT CLOTH BELT 253FA 6"X132"A6 XF-WEIGHT

3M™ Trizact™ Cloth Belt 253FA, A6 XF-weight, 6 in x 132 in, Film-lok, Full-flex, 20 per case
MI ITEM #03168693
MFR #66993 TRIZACT CLOTH BELT 253FA 6"X132"A6 XF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66993 TRIZACT CLOTH BELT 253FA 6"X132"A6 XF-WEIGHT

3M™ Trizact™ Cloth Belt 253FA, A6 XF-weight, 6 in x 132 in, Film-lok, Full-flex, 20 per case
MI ITEM #03168693
MFR #66993 TRIZACT CLOTH BELT 253FA 6"X132"A6 XF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66993 TRIZACT CLOTH BELT 253FA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Engineered for wet intermediate and fine finishing applications
  • XF-weight polyester cloth backing supports rugged use while allowing conformability to irregular profiles
  • Available in a variety of forms, widths and lengths
  • Proprietary 3M-engineered abrasive mineral enhances the performance of aluminum oxide abrasive grain and reduces risk of uneven finishes

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A6
  • Belt Length
    132 in
  • Belt Width
    6 in
  • Backing Material
    Cloth
  • Backing Weight
    XF
  • Manufacturer Stock Number
    60600122588
  • Manufacturer Upc Number
    00051111669938
  • UPC_NO
    00051111669938
  • Overall Length
    132 in
  • Overall Width
    6 in
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text