Motion
67063 TRIZACT CLOTH BELT 307EA 2-1/4"X148"A16 JE-WEIGHT FULLFLEX SCAL B

3M
67063 TRIZACT CLOTH BELT 307EA 2-1/4"X148"A16 JE-WEIGHT FULLFLEX SCAL B

3M™ Trizact™ Cloth Belt 307EA, A16 JE-weight, 2-1/4 in x 148 in, Film-lok, Full-flex, Scallop B, 50 per case
MI ITEM #03168732
MFR #67063 TRIZACT CLOTH BELT 307EA 2-1/4"X148"A16 JE-WEIGHT FULLFLEX SCAL B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67063 TRIZACT CLOTH BELT 307EA 2-1/4"X148"A16 JE-WEIGHT FULLFLEX SCAL B

3M™ Trizact™ Cloth Belt 307EA, A16 JE-weight, 2-1/4 in x 148 in, Film-lok, Full-flex, Scallop B, 50 per case
MI ITEM #03168732
MFR #67063 TRIZACT CLOTH BELT 307EA 2-1/4"X148"A16 JE-WEIGHT FULLFLEX SCAL B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67063 TRIZACT CLOTH BELT 307EA
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A16
  • Belt Length
    148 in
  • Belt Width
    2-1/4 in
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Manufacturer Stock Number
    60600123297
  • Manufacturer Upc Number
    00051111670637
  • UPC_NO
    00051111670637

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought