Motion
67089 TRIZACT CLOTH BELT 307EA 1-1/4"X132"A65 JE-WEIGHT FULLFLEX

3M
67089 TRIZACT CLOTH BELT 307EA 1-1/4"X132"A65 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 307EA, A65 JE-weight, 1-1/4 in x 132 in, Film-lok, Full-flex, 50 per case
MI ITEM #03168752
MFR #67089 TRIZACT CLOTH BELT 307EA 1-1/4"X132"A65 JE-WEIGHT FULLFLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67089 TRIZACT CLOTH BELT 307EA 1-1/4"X132"A65 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 307EA, A65 JE-weight, 1-1/4 in x 132 in, Film-lok, Full-flex, 50 per case
MI ITEM #03168752
MFR #67089 TRIZACT CLOTH BELT 307EA 1-1/4"X132"A65 JE-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    JE
  • Belt Length
    132 in
  • Belt Width
    1-1/4 in
  • Overall Length
    132 in
  • Overall Width
    1.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Gray
  • Grit Number
    A65
  • Manufacturer Stock Number
    60600123552
  • Manufacturer Upc Number
    00051111670897
  • UPC_NO
    00051111670897

Overview

Mfr description
67089 TRIZACT CLOTH BELT 307EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing flows over contoured surfaces for consistent finishing
  • Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
  • Ideal for intermediate finishing and fine polishing prior to plating or buffing
  • Produces finer finishes than conventional electrostatically coated abrasives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought