Motion
67145 CLOTH BELT 361F 4"X132"80YF-WEIGHT

3M
67145 CLOTH BELT 361F 4"X132"80YF-WEIGHT

3M™ Cloth Belt 361F, 80 YF-weight, 4 in x 132 in, Film-lok, Single-flex, 25 per case
MI ITEM #03168796
MFR #67145 CLOTH BELT 361F 4"X132"80YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67145 CLOTH BELT 361F 4"X132"80YF-WEIGHT

3M™ Cloth Belt 361F, 80 YF-weight, 4 in x 132 in, Film-lok, Single-flex, 25 per case
MI ITEM #03168796
MFR #67145 CLOTH BELT 361F 4"X132"80YF-WEIGHT

Mfr description
67145 CLOTH BELT 361F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough polyester backing provides consistent results in medium-pressure applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    132 in
  • Belt Width
    4 in
  • Overall Length
    132 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    80
  • Manufacturer Stock Number
    60440209546
  • Manufacturer Upc Number
    00051111671450
  • UPC_NO
    00051111671450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)