Motion
67172 CLOTH BELT 361F 52"X75" P220 XF-WEIGHT

3M
67172 CLOTH BELT 361F 52"X75" P220 XF-WEIGHT

3M™ Cloth Belt 361F, P220 XF-weight, 52 in x 75 in, Film-lok, Single-flex, 5 per case
MI ITEM #03168814
MFR #67172 CLOTH BELT 361F 52"X75" P220 XF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67172 CLOTH BELT 361F 52"X75" P220 XF-WEIGHT

3M™ Cloth Belt 361F, P220 XF-weight, 52 in x 75 in, Film-lok, Single-flex, 5 per case
MI ITEM #03168814
MFR #67172 CLOTH BELT 361F 52"X75" P220 XF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67172 CLOTH BELT 361F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough polyester backing provides consistent results in medium-pressure applications
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Construction is ideal for grinding sheets and coils, and for centerless and backstand applications
  • Suitable for wet and dry applications

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P220
  • Belt Length
    75 in
  • Belt Width
    52 in
  • Backing Material
    Cloth
  • Backing Weight
    XF
  • Manufacturer Stock Number
    60440209652
  • Manufacturer Upc Number
    00051111671726
  • UPC_NO
    00051111671726
  • Overall Length
    75 in
  • Overall Width
    52 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought