Overview
Mfr description
67310 TRIZACT CLOTH BELT 407EA
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive TypeCoated
- Abrasive MaterialSilicon Carbide
- Grit NumberA60
- Belt Length12 in
- Belt Width1/2 in
- Backing MaterialCloth
- Backing WeightJE
- Manufacturer Stock Number60600126472
- Manufacturer Upc Number00051111673102
- UPC_NO00051111673102
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data