Motion
67312 TRIZACT CLOTH BELT 407EA 2"X132"A90 JE-WEIGHT FULLFLEX

3M
67312 TRIZACT CLOTH BELT 407EA 2"X132"A90 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 407EA, A90 JE-weight, 2 in x 132 in, Film-lok, Full-flex, 50 per case
MI ITEM #03168902
MFR #67312 TRIZACT CLOTH BELT 407EA 2"X132"A90 JE-WEIGHT FULLFLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67312 TRIZACT CLOTH BELT 407EA 2"X132"A90 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 407EA, A90 JE-weight, 2 in x 132 in, Film-lok, Full-flex, 50 per case
MI ITEM #03168902
MFR #67312 TRIZACT CLOTH BELT 407EA 2"X132"A90 JE-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67312 TRIZACT CLOTH BELT 407EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used commonly in aerospace, orthopedic implant and surgical instruments, plating and polishing industries
  • Grinding aid lowers operating temperature for low-to-medium pressure applications, reducing the risk for part discoloration
  • Ideal for use on titanium and works well with a stroke / platen sander
  • Available in grades A110, A90, A60 and A20
  • Trizact™ abrasives can last up to five times longer than conventional abrasives

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    A90
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Manufacturer Stock Number
    60600126498
  • Manufacturer Upc Number
    00051111673126
  • UPC_NO
    00051111673126
  • Overall Length
    132 in
  • Overall Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text