Motion
67379 CLOTH BELT 461F 14"X145"P36 YF-WEIGHT

3M
67379 CLOTH BELT 461F 14"X145"P36 YF-WEIGHT

Coated Sanding & Finishing Belt - P36 Grit, Silicon Carbide Material, Cloth Backing Material, 145 in Belt Length, 14 in Belt Width
MI ITEM #03168935
MFR #67379 CLOTH BELT 461F 14"X145"P36 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67379 CLOTH BELT 461F 14"X145"P36 YF-WEIGHT

Coated Sanding & Finishing Belt - P36 Grit, Silicon Carbide Material, Cloth Backing Material, 145 in Belt Length, 14 in Belt Width
MI ITEM #03168935
MFR #67379 CLOTH BELT 461F 14"X145"P36 YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67379 CLOTH BELT 461F
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    P36
  • Belt Length
    145 in
  • Belt Width
    14 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60440213795
  • Manufacturer Upc Number
    00051111673799
  • UPC_NO
    00051111673799
  • Hardness
    72 Shore M
  • Product Types
    Bumper
  • Overall Height
    0.23 in
  • Overall Length
    0.5 in
  • Overall Width
    0.23 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text