Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67386 CLOTH BELT 461F 4"X84"P100 YF-WEIGHT

Coated Sanding & Finishing Belt - P100 Grit, Silicon Carbide Material, Cloth Backing Material, 84 in Belt Length, 4 in Belt Width
MI ITEM #03168939
MFR #67386 CLOTH BELT 461F 4"X84"P100 YF-WEIGHT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
67386 CLOTH BELT 461F
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    P100
  • Belt Length
    84 in
  • Belt Width
    4 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60410014926
  • Manufacturer Upc Number
    00051111673867
  • UPC_NO
    00051111673867

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text