Motion
7010360649

3M
7010360649

Coated Sanding & Finishing Belt - P180 Grit, Silicon Carbide Material, Cloth Backing Material, 131 in Belt Length, 6 in Belt Width
MI ITEM #03168952
MFR #7010360649
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360649

Coated Sanding & Finishing Belt - P180 Grit, Silicon Carbide Material, Cloth Backing Material, 131 in Belt Length, 6 in Belt Width
MI ITEM #03168952
MFR #7010360649

Mfr description
67400 CLOTH BELT 461F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
  • Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    XF
  • Belt Length
    131 in
  • Belt Width
    6 in
  • Overall Length
    131 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Black
  • Grit FEPA
    P180
  • Grit Number
    P180
  • Manufacturer Stock Number
    60410014991
  • Manufacturer Upc Number
    00051111674000
  • Product Types
    Belt
  • UPC_NO
    00051111674000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)