Motion
9205+

3M
9205+

Face Mask & Particulate Respirator - N95 Filtration Standard, Adjustable Nose Clip
MI ITEM #03169014
MFR #9205+
Price$517.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9205+

Face Mask & Particulate Respirator - N95 Filtration Standard, Adjustable Nose Clip
MI ITEM #03169014
MFR #9205+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$517.50/each

Specifications

Details

  • Adjustable Nose Clip Or Strap
    Adjustable Nose Clip
  • Case Quantity
    240
  • Color
    White
  • Filtration Standard
    N95
  • Group & Class
    Comfort
  • Manufacturer Upc Number
    00638060430606
  • NIOSH Approval
    Yes
  • Number Of Straps
    2
  • Other Comfort Design Features
    3M Proprietary Filter Media Designed For Easy Breathing, Adjustable Noseclip Helps Provide A Custom And Secure Seal, Allowing More Room For Eyewear, Available With Braided Headbands To Help Keep Respirator Securly In Place And Minimize Pulling Of Hair, Collapse Resistant And Compatible With A Variety Of Eyewear, Donning & Adjustment, Embossed Top Panel Directs Exhaled Air Away From The Nose Panel, Flat Fold Design Offers Convenient Storage And Portability, Helping Reduce Eyewear Fogging, Individual Packaging Helps Protect The Respirator From Contamination, Innovative Chin Tab Designed For Ease Of Positioning, Moist Exhaled Breath From Inside The Respirator, Niosh Approved For At Least 95 Percent Filtration Efficiency Against Certain Non-Oil Based Particulates, Patented See 3Mcom/Patent, Sculpted Top Panel Helps Conform To Nose And Eye Contours, Soft Nose Foam And Smooth Inner Materials Feel Comfortable Against Skin, Some Models Available With 3M Cool Flow Comfort Valve To Help Release Warm, Unique Three-Panel Design Fits A Wide Range Of Face Shapes/Sizes And Accommodates Facial Movements While Talking
  • Series
    9200+
  • Strap Material
    Polyisoprene
  • Type
    Particulate Mask
  • UPC_NO
    00638060430606
  • Valve Type
    Exhalation Valve

Overview

Mfr description
7100232219 3M AURA PARTICULATE
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved for at least 95 percent filtration efficiency against certain non-oil based particles
  • Designed to direct exhaled air away from the nose panel, helping reduce eyewear fogging
  • Curved low profile design conforms well to nose and eye contours, allowing more room for eyewear
  • Individual packaging and flat fold design provides convenient storage and portability
  • Innovative chin tab designed for ease of positioning, donning & adjustment
  • Soft inner materials
  • Adjustable noseclip helps provide a custom secure seal Compatible with a variety of eyewear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought