Motion
67602 CLOTH BELT 577F 2"X132"36 YF-WEIGHT

3M
67602 CLOTH BELT 577F 2"X132"36 YF-WEIGHT

3M™ Cloth Belt 577F, 36 YF-weight, 2 in x 132 in, Film-lok, Single-flex, 10 per inner, 50 per case
MI ITEM #03169031
MFR #67602 CLOTH BELT 577F 2"X132"36 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67602 CLOTH BELT 577F 2"X132"36 YF-WEIGHT

3M™ Cloth Belt 577F, 36 YF-weight, 2 in x 132 in, Film-lok, Single-flex, 10 per inner, 50 per case
MI ITEM #03169031
MFR #67602 CLOTH BELT 577F 2"X132"36 YF-WEIGHT

Mfr description
67602 CLOTH BELT 577F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Overall Length
    132 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Alumina Zirconia
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Backing Material
    Cloth
  • Color
    Green
  • Grade
    Coarse
  • Grit Number
    36
  • Manufacturer Stock Number
    60440258584
  • Manufacturer Upc Number
    00051111676028
  • UPC_NO
    00051111676028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)