Motion
7010292259

3M
7010292259

Coated Sanding & Finishing Belt - 80 Grit, Ceramic Material, Cloth Backing Material, 132 in Belt Length, 1-1/4 in Belt Width
Mi Item #03169057
MFR #7010292259
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292259

Coated Sanding & Finishing Belt - 80 Grit, Ceramic Material, Cloth Backing Material, 132 in Belt Length, 1-1/4 in Belt Width
Mi Item #03169057
MFR #7010292259

Mfr description
67690 CLOTH BELT 707E
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Ceramic Aluminum Oxide Abrasives blend surpasses aluminum oxide abrasives in durability and cut-rate, producing more parts per belt and requiring fewer belt changes
  • Flexible rayon backing conforms to contoured parts for consistent finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    JE
  • Belt Length
    132 in
  • Belt Width
    1-1/4 in
  • Overall Length
    132 in
  • Overall Width
    1.25 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Polishing
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    80
  • Manufacturer Stock Number
    60600129906
  • Manufacturer Upc Number
    00051111676905
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111676905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)