Motion
7010363427

3M
7010363427

Coated Sanding & Finishing Belt - P120 Grit, Ceramic Material, Cloth Backing Material, 132 in Belt Length, 2 in Belt Width
Mi Item #03169069
MFR #7010363427
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010363427

Coated Sanding & Finishing Belt - P120 Grit, Ceramic Material, Cloth Backing Material, 132 in Belt Length, 2 in Belt Width
Mi Item #03169069
MFR #7010363427

Mfr description
67706 CLOTH BELT 707E
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Ceramic Aluminum Oxide Abrasives blend surpasses aluminum oxide abrasives in durability and cut-rate, producing more parts per belt and requiring fewer belt changes
  • Flexible rayon backing conforms to contoured parts for consistent finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    JE
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Overall Length
    132 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Polishing
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit FEPA
    P120
  • Grit Number
    P120
  • Manufacturer Stock Number
    60600130060
  • Manufacturer Upc Number
    00051111677063
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111677063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)