Motion
67720 CLOTH BELT 707E 1-1/2"X60"P240 JE-WEIGHT

3M
67720 CLOTH BELT 707E 1-1/2"X60"P240 JE-WEIGHT

3M™ Cloth Belt 707E, P240 JE-weight, 1-1/2 in x 60 in, Film-lok, Single-flex, 50 per case
MI ITEM #03169083
MFR #67720 CLOTH BELT 707E 1-1/2"X60"P240 JE-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67720 CLOTH BELT 707E 1-1/2"X60"P240 JE-WEIGHT

3M™ Cloth Belt 707E, P240 JE-weight, 1-1/2 in x 60 in, Film-lok, Single-flex, 50 per case
MI ITEM #03169083
MFR #67720 CLOTH BELT 707E 1-1/2"X60"P240 JE-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67720 CLOTH BELT 707E
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Ceramic Aluminum Oxide Abrasives blend surpasses aluminum oxide abrasives in durability and cut-rate, producing more parts per belt and requiring fewer belt changes
  • Flexible rayon backing conforms to contoured parts for consistent finishing
  • Incorporated grinding aid reduces heat and increases performance when used on stainless steel and other exotic metals
  • Durable resin bond resists deterioration from heat, extending the life of the belt
  • Choose this belt for light to moderate-pressure stock removal, blending, and scratch refinement

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    P240
  • Belt Length
    60 in
  • Belt Width
    1-1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Manufacturer Stock Number
    60600130201
  • Manufacturer Upc Number
    00051111677209
  • UPC_NO
    00051111677209
  • Overall Length
    60 in
  • Overall Width
    1.5 in
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text