Motion
67773 CLOTH BELT 747D 3"X132"80 X-WEIGHT

3M
67773 CLOTH BELT 747D 3"X132"80 X-WEIGHT

3M™ Cloth Belt 747D, 80 X-weight, 3 in x 132 in, Film-lok, Single-flex, 25 per inner, 50 per case
MI ITEM #03169121
MFR #67773 CLOTH BELT 747D 3"X132"80 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67773 CLOTH BELT 747D 3"X132"80 X-WEIGHT

3M™ Cloth Belt 747D, 80 X-weight, 3 in x 132 in, Film-lok, Single-flex, 25 per inner, 50 per case
MI ITEM #03169121
MFR #67773 CLOTH BELT 747D 3"X132"80 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67773 CLOTH BELT 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding on many metals including stainless steel
  • Anti-friction backing helps abrasive run smooth
  • X-weight cotton backing withstands aggressive sanding and grinding
  • Grinding aid helps reduce heat and grinding temperatures
  • Delivers exceptional finishes on a variety of metal substrates
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60600130730
  • Manufacturer Upc Number
    00051111677735
  • UPC_NO
    00051111677735
  • Overall Length
    132 in
  • Overall Width
    3 in
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text