Motion
67794 CLOTH BELT 747D 5"X354"P100 X-WEIGHT

3M
67794 CLOTH BELT 747D 5"X354"P100 X-WEIGHT

3M™ Cloth Belt 747D, P100 X-weight, 5 in x 354 in, Film-lok, Single-flex, 25 per case
MI ITEM #03169136
MFR #67794 CLOTH BELT 747D 5"X354"P100 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67794 CLOTH BELT 747D 5"X354"P100 X-WEIGHT

3M™ Cloth Belt 747D, P100 X-weight, 5 in x 354 in, Film-lok, Single-flex, 25 per case
MI ITEM #03169136
MFR #67794 CLOTH BELT 747D 5"X354"P100 X-WEIGHT

Mfr description
67794 CLOTH BELT 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding on many metals including stainless steel
  • Anti-friction backing helps abrasive run smooth
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    354 in
  • Belt Width
    5 in
  • Overall Length
    354 in
  • Overall Width
    5 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    P100
  • Manufacturer Stock Number
    7010363436
  • Manufacturer Upc Number
    00051111677940
  • UPC_NO
    00051111677940

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)