Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67873 CLOTH BELT 777F 6"X164"60 YF-WEIGHT L-FLEX

Coated Sanding & Finishing Belt - 60 Grit, Ceramic Material, Cloth Backing Material, 164 in Belt Length, 6 in Belt Width
MI ITEM #03169196
MFR #67873 CLOTH BELT 777F 6"X164"60 YF-WEIGHT L-FLEX

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
67873 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Belt Length
    164 in
  • Belt Width
    6 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60600131738
  • Manufacturer Upc Number
    00051111678732
  • UPC_NO
    00051111678732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text