Motion
67887 CLOTH BELT 777F 1"X72"80 YF-WEIGHT

3M
67887 CLOTH BELT 777F 1"X72"80 YF-WEIGHT

3M™ Cloth Belt 777F, 80 YF-weight, 1 in x 72 in, Film-lok, Single-flex, 200 per case
MI ITEM #03169206
MFR #67887 CLOTH BELT 777F 1"X72"80 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67887 CLOTH BELT 777F 1"X72"80 YF-WEIGHT

3M™ Cloth Belt 777F, 80 YF-weight, 1 in x 72 in, Film-lok, Single-flex, 200 per case
MI ITEM #03169206
MFR #67887 CLOTH BELT 777F 1"X72"80 YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67887 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Grit Number
    80
  • Belt Length
    72 in
  • Belt Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60600131878
  • Manufacturer Upc Number
    00051111678879
  • UPC_NO
    00051111678879

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought