Specifications
Dimensions
- Backing WeightYF
- Belt Length106 in
- Belt Width2 in
- Overall Length106 in
- Overall Width2 in
Details
- Abrasive MaterialCeramic Aluminum Oxide
- Abrasive TypeCoated
- Backing MaterialCloth
- ColorOrange
- Grit Number80
- Manufacturer Stock Number60600131902
- Manufacturer Upc Number00051111678909
- UPC_NO00051111678909
Overview
Mfr description
67890 CLOTH BELT 777F
- For industrial/occupational use only. Not for consumer sale or use.
- Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
- Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
- Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
- Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
- Durable resin bond resists heat deterioration, which extends the life of the belt